Shop All Outdoor Wall Lights
Canarm
Marcella Matte Black Outdoor Wall Light - 120V 60W
Mfr # 644IOL322BK
Zoro # G311513814
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644IOL322BK
- Zoro # G311513814
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Marcella outdoor wall light to your restaurant cafe or outdoor dining area. This wall mount fixture provides an industrial look to your establishment. Its matte black finish complements the styling of outdoor kitchens and dining areas.The frosted glass diffuser protects the light from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable housing this fixture is perfect for mounting on patios and in outdoor dining areas. This fixture uses 1 60W type A light bulb sold separately and requires a 120V electrical connection for operation.Overall Dimensions:Width: 9''Depth: 10''Height: 7 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe 6-Pack Extension Hanging Lantern Cord Cable 15 FT with E26/E27 Socket, 6PK (HILAMPCORDLX6)
- GE LAMPS GE LIGHTING 28 to 75 Watts, 1 or 2 Lamps, Electronic Ballast (GE240PS-MV-N)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- MR BEAMS Wireless Motion LED Mini Spotlight, PK2 (MB302)
- LUMAPRO Wall Pack, 70 W, Hps (5MM59)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- PROGRESS LIGHTING 6" Metallic Gray Outdoor Wall Cylinder (P5641-82)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- Canarm Outdoor Wall Lights