Zoro Homepage

OEM Replacement Motor, 1/2, OEM Replacement Brand: Canarm

  • Mfr # 8844050-RPM12

  • Zoro # G311903530


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/2
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8844050-RPM12
Zoro #
G311903530
UPC #
062345519098
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Shaft Length
4 1/4 in
Overall Length
12 7/16 in
Stud Size
#10-32
Mounting Stud Length
1 in

Details

Frame
48
HP
1/2
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Thru Bolt
Motor Shaft Rotation
CW
Motor Sub Application
Ventilation Fans
Nameplate RPM
1,200
No. of Speeds
1
OEM Replacement Brand
Canarm
RPM Range
1,101-1,200
Voltage
120/208-280V AC
Replacement For
ALX150-DD050EC, ALX150-UD050EC, ALX165-DD050EC, ALX165-UD050EC
Full Load Amps
5.7/3.5 to 2.8 A
Standards
cCSAus
Motor Service Factor
1
Usable @ 208V
Usable at 208V
Voltage Compatibility
120V AC, 208V AC, 280V AC
Nominal Efficiency
85 %
Usable @ 200V
Not Usable at 200V

Description

OEM Replacement Motor, Single Phase, Motor Design ECM, 1/2 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 120/208-280V AC, Full Load Amps 5.7/3.5 to 2.8 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For ALX150-DD050EC, ALX150-UD050EC, ALX165-DD050EC, ALX165-UD050EC, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.