Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Fan, 14In Bld Dia, Steel, 230/460 V

  • Mfr # P14-4M

  • Zoro # G203541147


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Steel
Number of Speeds
Variable
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-4M
Zoro #
G203541147
UPC #
062345273921
Country of Origin
Canada

Dimensions

Overall Depth
13 3/4 in
Overall Width
19 1/4 in
Overall Height
19 1/4 in
Blade Diameter
14 in

Details

Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Steel
Number of Speeds
Variable
Number of Blades
3
Item
Panel Fan
Frame Finish
Powder Coated
Frame Material
Steel
Motor Type
DC
Guard Material
Steel
Motor Insulation
Class 1
Bearing Type
Ball
Standards
OSHA
Mounting Orientation
Horizontal
Guard Finish
Chrome
Noise Level @ 0.000 in SP @ 5 ft
15 sones
Ventilation Type
Exhaust
Exhaust Airflow @ 0.125 in SP
2,000 cfm
Includes Motor
Yes
Includes Grill
No
Hazardous Location Class
Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Drive Type
Direct Drive
Frequency
50 Hz
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
1,950 cfm
Vent Design
Ductless
Full Load Current
6.6 A
Exhaust Airflow @ 0.000 in SP
2,190 cfm
Guard Type
Intake
Maximum Ambient Operating Temperature
104 Degrees F
Motor Speed
1,725 RPM
Assembled
Assembled
Maximum Airflow
2,190 cfm
Nameplate Voltage
230/460V AC
Motor Horsepower
1/3 hp
Maximum Noise Level
15 sones

Description

Panel Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,190 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Maximum Airflow 2,190 cfm, Maximum Noise Level 15 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.