Zoro Homepage

Panel Fan, 18In Bld Dia, Steel, 230/460 V

  • Mfr # P18-4M

  • Zoro # G103541162


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Steel
Number of Speeds
Variable
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18-4M
Zoro #
G103541162
UPC #
062345342900
Country of Origin
Canada

Dimensions

Blade Diameter
18 in
Overall Height
23 1/4 in
Overall Width
23 1/4 in
Overall Depth
14 in

Details

Phase
3
Motor Enclosure
Totally Enclosed Air Over
Blade Material
Steel
Number of Speeds
Variable
Number of Blades
3
Item
Panel Fan
Motor Insulation
Class 1
Standards
OSHA
Frame Material
Steel
Bearing Type
Ball
Motor Type
DC
Frame Finish
Powder Coated
Guard Material
Steel
Exhaust Airflow @ 0.000 in SP
3,200 cfm
Motor Speed
1,725 RPM
Full Load Current
6.6 A
Mounting Orientation
Horizontal
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Drive Type
Direct Drive
Guard Finish
Chrome
Guard Type
Intake
Includes Motor
Yes
Vent Design
Ductless
Exhaust Airflow @ 0.125 in SP
2,950 cfm
Frequency
50 Hz
Hazardous Location Class
Class I, Div 1, Group C and D; Class II, Div 1, Group F and G
Nameplate Voltage
230/460V AC
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.250 in SP
2,625 cfm
Includes Grill
No
Maximum Noise Level
23 sones
Speed Controllable
No
Assembled
Assembled
Ventilation Type
Exhaust
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Airflow
3,200 cfm

Description

Panel Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Steel, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,200 cfm, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Maximum Airflow 3,200 cfm, Maximum Noise Level 23 sones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.