Shop All Outdoor Wall Lights
Canarm
Ridley White Outdoor Wall Light - 120V 60W
Mfr # 644IOL608WH
Zoro # G811514106
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canarm
- MFR # 644IOL608WH
- Zoro # G811514106
- Country of Origin China
- Category Outdoor Wall Lights
Description
For enhanced safety security and convenience add this Canarm Ridley outdoor wall light to your restaurant cafe or outdoor dining area. This wall mount fixture provides a modern look to your establishment. Its white finish and transitional design complement the styling of outdoor kitchens and dining areas.The flat opal glass shade protects the light from moisture dust and debris to ensure that it performs optimally in a variety of weather conditions. Thanks to its durable housing this fixture is perfect for mounting on patios and in outdoor dining areas. It also features EasyConnect push-in connection technology for quick no-hassle installation. This fixture uses 1 60W type A light bulb sold separately and requires a 120V electrical connection for operation.Overall Dimensions:Width: 5 1/4''Depth: 5 3/4''Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN5)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls (6692400)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8410EK)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- WESTINGHOUSE Fixture Wall 100W 3-Light Bath Bar, Matte Black No Shade (6117500)
- ILC Replacement For EIKO 31293121059 (31293121059)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- Canarm Outdoor Wall Lights