Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Fan, 10In Bld Dia, Galvalume, 120

  • Mfr # GSF3-10A

  • Zoro # G903541133


product price: $104.39
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
10 in
Fan Voltage
120
Number of Blades
3
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSF3-10A
Zoro #
G903541133
UPC #
062345483986
Country of Origin
China

Dimensions

Blade Dia.
10 in
Overall Depth
10 1/2 in
Blade Diameter
10 in
Overall Height
13 in
Max. Depth
10 1/2 in
Width
13 in
Overall Width
13 in
Height
13 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Fan Voltage
120
Number of Blades
3
Frame Material
Aluminum
Exhaust/Supply Fan Motor HP
1/25 hp
CFM @ 0.000-In. SP
600
Phase
1
Motor Type
PSC
Motor Insulation
Class B
Bearing Type
Sleeve
Motor Enclosure
Totally Enclosed Air Over
Thermal Protection
Yes
Motor RPM
1520
Guard Material
Chrome Plated Wire
Full Load Amps
0.56
Item
Galvanized Shutter Fan
Wire Guard Finish
Powder coat
Blade Material
Steel
Full Load Current
0.56 A
Nameplate Voltage
120V AC
Exhaust Airflow @ 0.000 in SP
600 cfm
Frame Finish
Galvalume
Max. Ambient Temp.
40 Degrees C
Square Opening Required
10 1/2 in
Ventilation Type
Exhaust
Number of Speeds
3
Includes
Adjustable Thermostat and Bypass, Blade, Motor, Shutter, Temperature
Motor Speed
1,520 RPM
Motor Horsepower
1/25 hp
Maximum Ambient Operating Temperature
104 Degrees F

Description

Galvanized Shutter Fan, Blade Diameter 10 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 600 cfm, Frame Finish Galvalume, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Adjustable Thermostat and Bypass, Blade, Motor, Shutter, Temperature, Maximum Noise Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.