Standard-Duty Industrial Fan, Pedestal Mount, 120V AC, 7,805/7,403/6,774 cfm

  • Mfr # PBKD24-OSC

  • Zoro # G514644469


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Height
82 in
Includes
Mounting Hardware
Voltage
120V AC
Watts
36.2 W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBKD24-OSC
Zoro #
G514644469
UPC #
-
Country of Origin
China

Dimensions

Height
82 in
Fan Cord Length
10 ft
Blade Diameter
24 in

Details

Includes
Mounting Hardware
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
36.2 W
Color
Black
Fan Mounting Location
Pedestal
Fan Power Source
Plug-In
Drive Type
Direct Drive
Air Flow
7,805/7,403/6,774 cfm
Thermal Protection
Yes
Blade Material
Aluminum
Number of Speeds
3
Oscillation
Oscillating
Motor HP
1/4 hp
Assembly Required
Yes
Standards
OSHA
Fan Blade Finish
Painted
Phase
1

Description

THREE SPEED CIRCULATING FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.