Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhauster, 1 Phase, 1/3 hp

  • Mfr # ALX120-UD033V

  • Zoro # G507963980


product price: $593.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
Variable
Phase
1
Standards
UL 705
Housing Material
Aluminum
Base Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX120-UD033V
Zoro #
G507963980
UPC #
062345360294
Country of Origin
Canada

Dimensions

Base Height
1.5 in
Base Length
19 in
Overall Height
19 in
Base Width
19 in
Overall Width
25 in
Wheel Diameter
12 1/4 in
Cutout Length
15 in
Overall Depth
19 in

Details

Number of Speeds
Variable
Phase
1
Standards
UL 705
Housing Material
Aluminum
Item
Upblast Exhauster
Drive Type
Direct Drive
Speed Controllable
Yes
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Motor Speed
1,650 RPM
Series
ALX-UD-EC
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.000 in SP
1,400 cfm
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Weight
37 lb
Features
On-Board Speed Adjustment Allows Simple Setup and Balancing with LED Display, Quick Release Latches for Easy Motor Access
Includes Motor
Yes
Motor Horsepower
1/3 hp
Mount Type
Roof Curb
Exhaust Airflow @ 0.500 in SP
1,175 cfm
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.250 in SP
1,300 cfm
Maximum Static Pressure
1 in wc
Airflow @ 0.000 in SP
1,400 cfm
For High-Static Pressure Applications
Yes
Includes Drive Package
Yes
For Air Type
Clean Air
Power Source
Electric Corded
Frequency
50/60 Hz
High-Efficiency Motor
No
Base Shape
Square
Nameplate Voltage
115/230V AC
Motor Enclosure
Open Dripproof
Assembly
Assembled
Maximum Inlet Air Temperature
300 Degrees F

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,400 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.