Zoro Homepage

Upblast Exhauster, 3 Phase, 1-1/2 hp

  • Mfr # ALX210UBT30150P

  • Zoro # G507963669


product price: $1,671.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Speed Controllable
Yes
Wheel Material
Aluminum
Phase
3
Overall Height
36 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX210UBT30150P
Zoro #
G507963669
UPC #
062345391007
Country of Origin
Canada

Dimensions

Overall Height
36 1/4 in
Base Height
2.5 in
Base Length
33 1/8 in
Base Width
33 1/8 in
Wheel Diameter
21 1/4 in
Cutout Length
29 in
Overall Width
43 3/4 in
Overall Depth
33 1/8 in

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 33 1/8 in, Base Length 33 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,792 cfm, Nameplate Voltage 575V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.