CALC, COMMERCIAL, DSKTP
- Mfr # CP1200DII
- Zoro # G223363798
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Display
Fluorescent
Print Speed
4.3 lps
Characteristics
4-Key Memory, Independent Memory, Kickstand, Extra Large Display, Heavy Duty, Easy-to-read Display, Item Count; Dual Color Print
Buttons
Percent
Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP1200DII
- Zoro #
- G223363798
- UPC #
- 13803247190
- Country of Origin
- China
- Display
- Fluorescent
- Print Speed
- 4.3 lps
- Characteristics
- 4-Key Memory, Independent Memory, Kickstand, Extra Large Display, Heavy Duty, Easy-to-read Display, Item Count; Dual Color Print
- Buttons
- Percent
- Power Supply
- AC Supply
- Display Digits
- 12
- Item
- Printing Calculator
- Color
- White
Dimensions
- Depth
- 17 in
- Height
- 5.8 in
- Width
- 11 in
Description
Built-in, multi-angle kickstand; prints 4.3 lines/second, Double-injection keys won't wear out; 2-color printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.