Shop CANON
See all product information
Create Account
CRTDG, LSR, STANDARD YIELD
- Mfr # CARTRIDGE324
- Zoro # G623364814
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Yield Type
Standard
Compatible OEM Model Number
LBP6750, LBP6750dn
Printer Model
LaserShot
Max. Page Yield
11000 Pages
Printer Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CARTRIDGE324
- Zoro #
- G623364814
- UPC #
- 13803278019
- Country of Origin
- Japan
- Yield Type
- Standard
- Compatible OEM Model Number
- LBP6750, LBP6750dn
- Printer Model
- LaserShot
- Item
- Toner Cartridge
- Max. Page Yield
- 11000 Pages
- Printer Brand
- Canon
- Print Technology
- Laser
- Ink/Toner Color
- Black
Description
For use in Canon imageClass LBP6750, For optimal pairing with On-Demand Fusing technology, Combines toner, drum and other parts into 1 unit, Helps extend your printer life
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.