Maintenance Kit, HP Compatible
- Mfr # CF249A
- Zoro # G1144094
product price:Â
$
497.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Type
Laser
Max. Page Yield
200,000
Includes
110V Printer Fuser
OEM/Compatible
OEM
Product Type
Maintenance Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF249A
- Zoro #
- G1144094
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Maintenance Kit
- Printer Type
- Laser
- Max. Page Yield
- 200,000
- Includes
- 110V Printer Fuser
- OEM/Compatible
- OEM
- Product Type
- Maintenance Kit
- Compatible Brand
- HP
- Voltage
- 110V
- Compatible Manufacturer Part Number
- LaserJet Enterprise CM4540 MFP Series, LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Description
Maintenance Kit, Printer Type Laser, Max. Page Yield 200,000, OEM/Compatible OEM, Includes 110V Printer Fuser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.