Shop CANON
See all product information
Create Account
GI-26 Pigment Color Ink Bottle, Inkjet, Black, 6000 Pages, 132 mL, High Yield
- Mfr # 4409C001
- Zoro # G023364834
product price:Â
$
44.79
/ea
Key Features
Compatible OEM Model Number
GX7020, GX6020
Print Technology
Inkjet
Size
132 mL
Max. Page Yield
6000 Pages
Printer Model
MAXIFY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4409C001
- Zoro #
- G023364834
- UPC #
- 13803330816
- Country of Origin
- Japan
- Compatible OEM Model Number
- GX7020, GX6020
- Print Technology
- Inkjet
- Max. Page Yield
- 6000 Pages
- Printer Model
- MAXIFY
- Item
- Refill Ink Bottle
- Ink/Toner Color
- Black
- Yield Type
- High
- Printer Brand
- Canon
Dimensions
- Size
- 132 mL
Description
Compatible with MAXIFY GX7020 Wireless MegaTank All-in-One Printers, Also works in MAXIFY GX6020 Wireless MegaTank All-in-One Printers, Produces sharp, crisp color documents, Easy to use with no-squeeze, Specially Keyed Bottle - shaped to fit and fill this color's ink tank, High yield to save time and enhance productivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.