Shop CANON
See all product information
Ink (PFI-030), Matte Black
Mfr # 3488C001
Zoro # G123333402
product price:Â $55.99
/eaKey Features
Device Types
Wide Format Inkjet Printer
For Use With
Canon imagePROGRAF TA-20, TA-30
Liquid Volume
55 mL
Supply Type
Ink
Color
Matte Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3488C001
- Zoro #
- G123333402
- UPC #
- 13803313673
- Country of Origin
- Japan
Details
- Device Types
- Wide Format Inkjet Printer
- For Use With
- Canon imagePROGRAF TA-20, TA-30
- Liquid Volume
- 55 mL
- Supply Type
- Ink
- Color
- Matte Black
Description
Canon's TA Series ink features LUCIA TD pigment technology. The TA Series Ink enables high-quality printing for a variety of applications such as poster printing, engineer drawings, and architectural blueprints. The use of pigment ink enables water resistant printing when used with Canon's water resistant media. Compatible with the TA-20 and TA-30 Large Format Printers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.