Shop CANON

Ink (PFI-120), Cyan

  • Mfr # 2886C001

  • Zoro # G923333282


product price:  $93.99
/ea

Key Features

Liquid Volume
130 mL
Color
Cyan
Print Supply Technology
Lucia TD
Ink Base
Pigment-Based
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2886C001
Zoro #
G923333282
UPC #
13803302981
Country of Origin
Japan

Details

Liquid Volume
130 mL
Color
Cyan
Print Supply Technology
Lucia TD
Ink Base
Pigment-Based
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Supply Type
Ink
Device Types
Inkjet Printer

Description

This ink was formulated to produce fine lines and sharp text on both inkjet and non-inkjet paper. Combine this pigment ink with water-resistant media and you have a printed drawing that can withstand many outdoor conditions, especially outdoor job sites such as construction sites. Canon's unique "Radiant Infusion" technology layers the Fluorescent Pink Ink with other inks on the paper surface during printing, producing bright and soft color reproduction to create visually stunning graphics and posters for various markets and applications..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.