Shop CANON
See all product information
Ink (PFI-120), Yellow
Mfr # 2888C001
Zoro # G623332608
product price:Â $93.99
/eaKey Features
Ink Base
Pigment-Based
Color
Yellow
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Device Types
Inkjet Printer
Print Supply Technology
Lucia TD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2888C001
Zoro #
G623332608
UPC #
13803303025
Country of Origin
Japan
Details
Ink Base
Pigment-Based
Color
Yellow
For Use With
Canon imagePROGRAF GP-200, GP-300, TM-200, TM-300, TM-305
Device Types
Inkjet Printer
Print Supply Technology
Lucia TD
Liquid Volume
130 mL
Supply Type
Ink
Description
This ink was formulated to produce fine lines and sharp text on both inkjet and non-inkjet paper. Combine this pigment ink with water-resistant media and you have a printed drawing that can withstand many outdoor conditions, especially outdoor job sites such as construction sites. Canon's unique "Radiant Infusion" technology layers the Fluorescent Pink Ink with other inks on the paper surface during printing, producing bright and soft color reproduction to create visually stunning graphics and posters for various markets and applications..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.