Shop CANON

Lucia PRO II Ink (PFI-5100), Photo Yellow

  • Mfr # 6956C002

  • Zoro # G923332773


product price:  $22.59
/ea

Key Features

Size
14.4 mL
Market Indicator Cartridge No.
PFI-5100
Printer Series
imagePROGRAF
Printer Brand
Canon
Printer Model
PRO-310
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6956C002
Zoro #
G923332773
UPC #
13803383249
Country of Origin
Japan

Dimensions

Size
14.4 mL

Details

Item
Ink
Market Indicator Cartridge No.
PFI-5100
Printer Series
imagePROGRAF
Color
Photo Yellow
Printer Brand
Canon
Printer Model
PRO-310
Ink Base
Pigment-Based
Liquid Volume
14.4 mL
Supply Type
Ink
For Use With
Canon imagePROGRAF PRO-310
Device Types
Inkjet Printer
Print Supply Technology
Lucia PRO II

Description

LUCIA PRO II inks offer superior total range and stability that delivers on an artist's obsession to detail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.