Shop CANON
See all product information
Ink (PFI-2300), Black
Mfr # 5277C001AA
Zoro # G623332554
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
For Use With
Canon imagePROGRAF GP-2000, GP-4000
Color
Black
Liquid Volume
330 mL
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 5277C001AA
- Zoro #
- G623332554
- UPC #
- 13803342499
- Country of Origin
- Japan
Details
- For Use With
- Canon imagePROGRAF GP-2000, GP-4000
- Color
- Black
- Liquid Volume
- 330 mL
- Supply Type
- Ink
- Device Types
- Wide Format Inkjet Printer
Description
Specially formulated to create bright, bold images. Express yourself through bold text and radiant color. Canon's unique "radiant infusion" technology layers inks on the paper surface during printing, producing bright and soft color reproduction. Reliable and dependable performance ensures smooth operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.