Shop CANON
See all product information
Create Account
Ink (PFI-2700), Gray
Mfr # 5292C001AA
Zoro # G723332188
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Liquid Volume
700 mL
Color
Gray
Supply Type
Ink
Device Types
Wide Format Inkjet Printer
For Use With
Canon imagePROGRAF GP-2000, GP-4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5292C001AA
- Zoro #
- G723332188
- UPC #
- 13803342741
- Country of Origin
- Japan
Details
- Liquid Volume
- 700 mL
- Color
- Gray
- Supply Type
- Ink
- Device Types
- Wide Format Inkjet Printer
- For Use With
- Canon imagePROGRAF GP-2000, GP-4000
Description
Express yourself through bold text and radiant color. Specially formulated to create bright, bold images. Canon's unique "radiant infusion" technology layers inks on the paper surface during printing, producing bright and soft color reproduction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.