Shop CANON
See all product information
Ink (PFI-306), Magenta
Mfr # 6659B001AA
Zoro # G323333202
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
For Use With
Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF9400, iPF9400S
Liquid Volume
330 mL
Color
Magenta
Device Types
Wide Format Inkjet Printer
Supply Type
Ink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6659B001AA
- Zoro #
- G323333202
- UPC #
- 13803154719
- Country of Origin
- Japan
Details
- For Use With
- Canon imagePROGRAF iPF8300, iPF8300S, iPF8400, iPF9400, iPF9400S
- Liquid Volume
- 330 mL
- Color
- Magenta
- Device Types
- Wide Format Inkjet Printer
- Supply Type
- Ink
Description
Accurate color reproduction means vibrant prints. LUCIA inks offer an exceptionally wide color gamut. Enhanced print longevity and media compatibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.