Shop CANON
See all product information
Ink (PFI-320), Cyan
Mfr # 2891C001
Zoro # G523332869
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Liquid Volume
300 mL
For Use With
Canon 3056C002AA; Canon 3058C002AA; Canon 3062C002AA
Color
Cyan
Device Types
Inkjet Printer
Supply Type
Ink
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2891C001
- Zoro #
- G523332869
- UPC #
- 13803303063
- Country of Origin
- Japan
Details
- Liquid Volume
- 300 mL
- For Use With
- Canon 3056C002AA; Canon 3058C002AA; Canon 3062C002AA
- Color
- Cyan
- Device Types
- Inkjet Printer
- Supply Type
- Ink
Description
This ink was formulated to produce fine lines and sharp text on both inkjet and non-inkjet paper. Combine this pigment ink with water resistant media and you have a printed drawing that can withstand many outdoor conditions, especially outdoor job sites such as construction sites.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.