Shop CANON
See all product information
Ink (PFI-3300), Photo Black
Mfr # 6433C001
Zoro # G023332123
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Device Types
Wide Format Inkjet Printer
For Use With
Canon imagePROGRAF PRO GP-S Series
Color
Photo Black
Ink Base
Pigment-Based
Liquid Volume
330 mL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6433C001
- Zoro #
- G023332123
- UPC #
- 13803373615
- Country of Origin
- Japan
Details
- Device Types
- Wide Format Inkjet Printer
- For Use With
- Canon imagePROGRAF PRO GP-S Series
- Color
- Photo Black
- Ink Base
- Pigment-Based
- Liquid Volume
- 330 mL
- Supply Type
- Ink
Description
Exceptional quality, precise reproduction and extraordinary colors, designed to produce vivid color prints with more accurate color reproduction. Excellent color accuracy, high scratch- resistance, excellent light-resistance for long-term preservation of prints and a wide color gamut range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.