Shop CANON
See all product information
Ink (PFI-3700), Gray
Mfr # 6448C001
Zoro # G823333320
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Ink Base
Pigment-Based
For Use With
Canon imagePROGRAF PRO GP-S Series
Supply Type
Ink
Liquid Volume
700 mL
Device Types
Wide Format Inkjet Printer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6448C001
Zoro #
G823333320
UPC #
13803374469
Country of Origin
Japan
Details
Ink Base
Pigment-Based
For Use With
Canon imagePROGRAF PRO GP-S Series
Supply Type
Ink
Liquid Volume
700 mL
Device Types
Wide Format Inkjet Printer
Color
Gray
Description
Exceptional quality, precise reproduction and extraordinary colors, designed to produce vivid color prints with more accurate color reproduction. Excellent color accuracy, high scratch- resistance, excellent light-resistance for long-term preservation of prints and a wide color gamut range.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.