(KP-108IN) Black & Color Ink Cartridge & Photo Paper (4" x 6")

  • Mfr # 3115B001

  • Zoro # G200716807


product price:  $44.64
/ea

Key Features

Cartridge Condition
Original
For Use With
Canon SELPHY Photo Printer: CP-100, CP-300, CP100, CP200, CP300, CP330, CP400, CP500, CP510, CP520, CP530, CP600, CP710, CP720, CP730, CP740, CP750, CP760, CP770, CP780, CP790, CP800
Includes
1 x Color Ink Cartridge, Media Sheets: 108(4" x 6")
Product Type
Ink Cartridge
Compatibility
Canon SELPHY Photo Printer: CP-100, CP-300, CP100, CP200, CP300, CP330, CP400, CP500, CP510, CP520, CP530, CP600, CP710, CP720, CP730, CP740, CP750, CP760, CP770, CP780, CP790, CP800
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3115B001
Zoro #
G200716807
UPC #
13803098891
Country of Origin
Japan

Details

Cartridge Condition
Original
Item
Ink
For Use With
Canon SELPHY Photo Printer: CP-100, CP-300, CP100, CP200, CP300, CP330, CP400, CP500, CP510, CP520, CP530, CP600, CP710, CP720, CP730, CP740, CP750, CP760, CP770, CP780, CP790, CP800
Includes
1 x Color Ink Cartridge, Media Sheets: 108(4" x 6")
Product Type
Ink Cartridge
Compatibility
Canon SELPHY Photo Printer: CP-100, CP-300, CP100, CP200, CP300, CP330, CP400, CP500, CP510, CP520, CP530, CP600, CP710, CP720, CP730, CP740, CP750, CP760, CP770, CP780, CP790, CP800
Post Consumer Waste
0
Print Technology
Inkjet
Print Color
Color

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.