Shop CANON
See all product information
Create Account
Lucia PRO II Ink (PFI-5100), Cyan
Mfr # 6953C002
Zoro # G823332903
product price:Â $22.59
/eaKey Features
Printer Brand
Canon
Printer Series
imagePROGRAF
Size
14.4 mL
Market Indicator Cartridge No.
PFI-5100
Printer Model
PRO-310
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6953C002
- Zoro #
- G823332903
- UPC #
- 13803383058
- Country of Origin
- Japan
Dimensions
- Size
- 14.4 mL
Details
- Color
- Cyan
- Item
- Ink
- Printer Brand
- Canon
- Printer Series
- imagePROGRAF
- Market Indicator Cartridge No.
- PFI-5100
- Printer Model
- PRO-310
- Ink Base
- Pigment- Based
- Device Types
- Inkjet Printer
- Print Supply Technology
- Lucia PRO II
- For Use With
- Canon imagePROGRAF PRO-310
- Liquid Volume
- 14.4 mL
- Supply Type
- Ink
Description
LUCIA PRO II inks offer superior total range and stability that delivers on an artist's obsession to detail.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.