Shop CANON
See all product information
Create Account
Lucia PRO II Ink (PFI-5100), Yellow
Mfr # 6955C002
Zoro # G023332796
product price:Â $22.59
/eaKey Features
Market Indicator Cartridge No.
PFI-5100
Printer Series
imagePROGRAF
Printer Model
PRO-310
Printer Brand
Canon
Ink Base
Pigment- Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6955C002
- Zoro #
- G023332796
- UPC #
- 13803383171
- Country of Origin
- Japan
Dimensions
- Size
- 14.4 mL
Details
- Market Indicator Cartridge No.
- PFI-5100
- Printer Series
- imagePROGRAF
- Printer Model
- PRO-310
- Item
- Ink
- Printer Brand
- Canon
- Color
- Yellow
- Ink Base
- Pigment- Based
- For Use With
- Canon imagePROGRAF PRO-310
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Print Supply Technology
- Lucia PRO II
- Liquid Volume
- 14.4 mL
Description
LUCIA PRO II inks offer superior total range and stability that delivers on an artist's obsession to detail.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.