Shop CANON
See all product information
Create Account
Lucia PRO II Ink (PFI-5100), Gray
Mfr # 6959C002
Zoro # G723332195
product price:Â
$
22.59
/ea
Key Features
Market Indicator Cartridge No.
PFI-5100
Ink Base
Pigment-Based
Printer Series
imagePROGRAF
Size
14.4 mL
Printer Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6959C002
- Zoro #
- G723332195
- UPC #
- 13803383423
- Country of Origin
- Japan
Dimensions
- Size
- 14.4 mL
Details
- Item
- Ink
- Color
- Gray
- Market Indicator Cartridge No.
- PFI-5100
- Ink Base
- Pigment-Based
- Printer Series
- imagePROGRAF
- Printer Brand
- Canon
- Printer Model
- PRO-310
- Liquid Volume
- 14.4 mL
- Supply Type
- Ink
- Print Supply Technology
- Lucia PRO II
- For Use With
- Canon imagePROGRAF PRO-310
- Device Types
- Inkjet Printer
Description
LUCIA PRO II inks offer superior total range and stability that delivers on an artist's obsession to detail.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.