Original Laser Toner Cartridge, Yellow, 5400 Pages
- Mfr # CRTDG040Y
- Zoro # G723364059
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
5400 Pages
Printer Series
LBP712
Printer Model
imageClass
Print Technology
Laser
Ink/Toner Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRTDG040Y
- Zoro #
- G723364059
- UPC #
- 13803270013
- Country of Origin
- Japan
Details
- Item
- Toner
- Max. Page Yield
- 5400 Pages
- Printer Series
- LBP712
- Printer Model
- imageClass
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Printer Brand
- Canon
Description
Compatible with Canon Color imageClass LBP712, Professional-quality results, Exceptional, vibrant color output, Convenient single-cartridge system for easy installation, Yield is approximate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.