PFI-3700Y imagePROGRAF PRO-2600, PRO-4600, PRO-6600 Yellow Pigment Ink Tank 700ml
- Mfr # 6447C001
- Zoro # G424894763
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
PFI-3700
Printer Model
Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
Capacity
700ml
Ink/Toner Color
Yellow
Printer Brand
Canon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6447C001
- Zoro #
- G424894763
- UPC #
- 013803374445
- Country of Origin
- Japan
- Market Indicator Cartridge No.
- PFI-3700
- Printer Model
- Canon imagePROGRAF PRO-2600, PRO-4600, PRO-6600
- Capacity
- 700ml
- Ink/Toner Color
- Yellow
- Item
- Ink
- Printer Brand
- Canon
- Cartridge Condition
- New
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.