2-1/2 in. D PVC Electrical Conduit Elbow For PVC 1 pk
- Mfr # 5133829U
- Zoro # G2697999
product price:
$
15.45
/ea
Key Features
Material
PVC
ETL Listed
Yes
Cantex Diameter
2-1/2 in.
Fitting Schedule Class
Schedule 40
UL Listed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5133829U
- Zoro #
- G2697999
- UPC #
- 88700153592
- Country of Origin
- United States
Dimensions
- Cantex Diameter
- 2-1/2 in.
Details
- Item
- Elbow, 90 Degrees
- Material
- PVC
- ETL Listed
- Yes
- Fitting Schedule Class
- Schedule 40
- UL Listed
- Yes
Description
Cantex 5133829 is a 2-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
- • PVC
- • ELBOW
- • SCH 40
- • Standard Radius
- • Suitable for above ground or buried.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.