3 in. D PVC Electrical Conduit Elbow For PVC 1 pk
- Mfr # 5133830U
- Zoro # G1754758
product price:
$
23.45
/ea
Key Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
ETL Listed
Yes
UL Listed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5133830U
- Zoro #
- G1754758
- UPC #
- 88700518827
- Country of Origin
- United States
- Item
- Elbow
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 40
- ETL Listed
- Yes
- UL Listed
- Yes
Dimensions
- Cantex Diameter
- 3 in.
Description
Cantex PVC elbows are known for easy installation and for providing years of maintenance-free usage for commercial, residential, industrial and utility applications. Our more than 800 product SKUs for PVC electrical bends and elbows are available worldwide through our channels of agents, distributors and retailers.
- • Suitable for above ground or buried.
- • Standard radius
- • For indoor or outdoor use
- • Schedule 40 Nonmetallic PVC construction for strength and durability
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.