3/4 in. D PVC Electrical Conduit Elbow For PVC 1 pk
- Mfr # 5121054U
- Zoro # G1748808
product price:
$
10.35
/ea
Key Features
Material
PVC
Fitting Schedule Class
Schedule 80
Cantex Diameter
3/4 in.
UL Listed
Yes
ETL Listed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5121054U
- Zoro #
- G1748808
- UPC #
- 88700010079
- Country of Origin
- United States
Dimensions
- Cantex Diameter
- 3/4 in.
Details
- Item
- Elbow, 90 Degrees
- Material
- PVC
- Fitting Schedule Class
- Schedule 80
- UL Listed
- Yes
- ETL Listed
- Yes
Description
Cantex 5121054 is a 3/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
- • PVC
- • ELBOW
- • SCH 80
- • Standard Radius
- • Suitable for above ground or buried.
- • For use in areas where physical damage may accur.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.