Zoro Homepage

5121058U 2 in. Schedule 80 PVC 90 Degree Elbow

  • Mfr # 31807

  • Zoro # G616368522


product price: $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31807
Zoro #
G616368522
UPC #
-
Country of Origin
China

Description

Features Diameter: 2 in. Material: PVC Product Type: Electrical Conduit Connector Application: Used Above Ground or Buried and Suitable for Concrete Encasement Knockout Reduced Size: 2 in. Paintable or Stainable: No CSA Listed: No ETL Listed: No Color: Gray Connector Type: Elbow UL Listed: Yes Knockout Original Size: 2 in. Schedule Type Number: 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.