Zoro Homepage

5133716C 0.75 in. PVC Adapter Box

  • Mfr # 3021227

  • Zoro # G716368552


product price: $17.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3021227
Zoro #
G716368552
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 in. Material: PVC Product Type: Electrical Conduit Connector Application: Use with the hub inside a box or enclosure Schedule Type Number: 4/8 UL Listed: Yes ETL Listed: Yes Color: Gray CSA Listed: Yes Paintable or Stainable: Yes Knockout Original Size: 3/4 in. Connector Type: Plain End Knockout Reduced Size: 3/4 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.