Zoro Homepage

5133718C 1.25 in. PVC Adapter Box

  • Mfr # 3021243

  • Zoro # G416368562


product price: $15.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3021243
Zoro #
G416368562
UPC #
-
Country of Origin
China

Description

Features Diameter: 1-1/4 in. Material: PVC Product Type: Electrical Conduit Connector Application: Used with the Hub Inside a Box or Enclosure Connector Type: Plain End UL Listed: Yes Color: Gray ETL Listed: Yes Paintable or Stainable: Yes CSA Listed: Yes Knockout Original Size: 1-1/4 in. Knockout Reduced Size: 1-1/4 in. Schedule Type Number: 4/8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.