Zoro Homepage

5133770U PVC 45 deg Elbow 3 in.

  • Mfr # 3167517

  • Zoro # G916368482


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3167517
Zoro #
G916368482
UPC #
-
Country of Origin
China

Description

Can be used above ground or buried and are suitable for concrete encasement. Both ends of the bend are spigot plain end. Both ends are solvent weld. Standard radius. Features Size : 3 Standard radius Both ends are solvent weld Both ends of the bend are spigot plain end Can be used above ground or buried and are suitable for concrete encasement PVC Schedule 40 conduit which as been heated and bent to effect a 45 degree change in direction in a conduit run UL approved Specifications Dimension: 5.3 H x 3.5 W x 17.39 L Weight: 2.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.