Zoro Homepage

5133825U PVC 90 Degree Elbow

  • Mfr # 3299799

  • Zoro # G516368479


product price: $14.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3299799
Zoro #
G516368479
UPC #
-
Country of Origin
China

Description

Features Diameter: 1 in. Material: PVC Product Type: Electrical Conduit Elbow Application: Used Above Ground or Buried and Suitable for Concrete Encasement ETL Listed: No Knockout Reduced Size: 1 in. Connector Type: Elbow Schedule Type Number: 4 Paintable or Stainable: No Color: Gray CSA Listed: No UL Listed: Yes Knockout Original Size: 1 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.