Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5133827U 1.05 in. PVC 90 Degree Elbow

  • Mfr # 33234

  • Zoro # G516368523


product price: $21.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33234
Zoro #
G516368523
UPC #
-
Country of Origin
China

Description

Features Diameter: 1-1/2 in. Material: PVC Product Type: Electrical Conduit Elbow Application: Use above ground or buried and suitable for concrete encasement Paintable or Stainable: No Schedule Type Number: 4 CSA Listed: No UL Listed: Yes ETL Listed: No Color: Gray Connector Type: Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.