Zoro Homepage

5140043C 0.5 in. PVC Schedule 40 Female Adapters

  • Mfr # 26974097

  • Zoro # G416368517


product price: $11.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26974097
Zoro #
G416368517
UPC #
-
Country of Origin
China

Description

Features A connector often used to transition threaded metal conduit to PVC conduit Can also be used to join PVC to PVC Fitting consists of 2 female ends one end is threaded and the other is solvent weld Both ends fit same diameter conduit Specifications Material: PVC Size: 0.5 Dimension: 1.45 H x 1.1 W x 1.15 L Weight: 0.03 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.