Zoro Homepage

5142222C 1.25 x 1 in. PVC Reducer Bushing

  • Mfr # 3006459

  • Zoro # G816368469


product price: $17.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006459
Zoro #
G816368469
UPC #
-
Country of Origin
China

Description

Features Diameter: 1-1/4 x 1 in. Material: PVC Product Type: Electrical Conduit Bushing Application: Fitting a bell end or female fitting to reduce from one diameter to the next smaller conduit diameter Knockout Original Size: 1-1/4 in. CSA Listed: Yes UL Listed: Yes Knockout Reduced Size: 1-1/4 in. Color: Gray ETL Listed: Yes Schedule Type Number: 4/8 Connector Type: Plain End Paintable or Stainable: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.