Zoro Homepage

5233765U PVC 45 deg Elbow 1 in.

  • Mfr # 3229895

  • Zoro # G616368560


product price: $19.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3229895
Zoro #
G616368560
UPC #
-
Country of Origin
China

Description

Used to change the direction in a conduit run can be used above ground or buried. Suitable for concrete encasement corrosion resistant. Standard radius. Schedule 40. Features Size : 1 Belled end Schedule 40 Standard radius Corrosion resistant Suitable for concrete encasement Can be used above ground or buried Used to change the direction in a conduit run UL listed Specifications Dimension: 2.5 H x 1.5 W x 8.699 L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.