Zoro Homepage

5233823U Lamson 0.5 in. Dia. PVC 90 Degree Elbow

  • Mfr # 3205259

  • Zoro # G016368559


product price: $22.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205259
Zoro #
G016368559
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Material: PVC Product Type: Electrical Conduit Elbow Application: Use above ground or buried and suitable for concrete encasement Color: Gray UL Listed: Yes Paintable or Stainable: No Schedule Type Number: 4 ETL Listed: No CSA Listed: No Connector Type: Elbow

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.