5233824U Lamson 0.75 in. Dia. PVC 90 Degree Elbow

  • Mfr # 3205267

  • Zoro # G116368572


product price: $16.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3205267
Zoro #
G116368572
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 in. Material: PVC Product Type: Electrical Conduit Elbow Application: Use above ground or buried and suitable for concrete encasement Color: Gray UL Listed: Yes Schedule Type Number: 4 CSA Listed: No Paintable or Stainable: No Connector Type: Elbow ETL Listed: No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.