Zoro Homepage

6141623U 0.5 in. PVC Standard Coupling

  • Mfr # 3189420

  • Zoro # G316338634


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3189420
Zoro #
G316338634
UPC #
-
Country of Origin
China

Description

Features Diameter: 1/2 in. Material: PVC Product Type: Electrical Conduit Coupling Application: Used to Join Lengths of Conduit Pipe CSA Listed: Yes Connector Type: Plain End UL Listed: Yes Schedule Type Number: 4/8 ETL Listed: Yes Paintable or Stainable: Yes Knockout Original Size: 1/2 in. Color: Gray Knockout Reduced Size: 1/2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.