Zoro Homepage

6141626C 1.25 in. PVC Standard Coupling Schedule 40

  • Mfr # 33209

  • Zoro # G516338632


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33209
Zoro #
G516338632
UPC #
-
Country of Origin
China

Description

Features Diameter: 1-1/4 in. Material: PVC Product Type: Electrical Conduit Coupling Application: Joining lengths of PVC conduit pipe Knockout Original Size: 1-1/4 in. ETL Listed: Yes Paintable or Stainable: Yes UL Listed: Yes Color: Gray Schedule Type Number: 4 Knockout Reduced Size: 1-1/4 in. CSA Listed: Yes Connector Type: Plain End

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.