Shop CANTEX
Create Account
6141627C 1.05 in. PVC Standard Coupling Schedule 40
- Mfr # 33210
- Zoro # G803897576
product price:Â
$
15.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33210
- Zoro #
- G803897576
- UPC #
- 88700061057
- Country of Origin
- China
Description
Features
- Diameter: 1-1/2 in.
- Material: PVC
- Product Type: Electrical Conduit Coupling
- Application: Joining lengths of conduit pipe
- Color: Gray
- Knockout Original Size: 1-1/2 in.
- Paintable or Stainable: Yes
- Connector Type: Plain End
- Knockout Reduced Size: 1-1/2 in.
- CSA Listed: Yes
- UL Listed: Yes
- ETL Listed: Yes
- Schedule Type Number: 4/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.