Zoro Homepage

6141630C 3 in. PVC Standard Coupling

  • Mfr # 4168555

  • Zoro # G116338629


product price: $16.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4168555
Zoro #
G116338629
UPC #
-
Country of Origin
China

Description

Features Diameter: 3 in. Material: PVC Product Type: Electrical Conduit Coupling Application: Joining lengths of conduit pipe Paintable or Stainable: Yes Knockout Reduced Size: 3 in. Color: Gray Connector Type: Plain End Knockout Original Size: 3 in. CSA Listed: Yes ETL Listed: Yes Schedule Type Number: 4/8 UL Listed: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.