Shop All Conduit Fittings
Cantex
Box Adapter, 1-1/4 In Conduit, PVC
Mfr # 5133718
Zoro # G2000686
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 1/4 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5133718
- Zoro # G2000686
- UPC # 088700000247
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/4 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Inside Diameter | 1.34 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Outside Diameter | 2 in |
Overall Height | 1 1/4 in |
Details
Description
Conduit Adapter, Trade Size 1 1/4 in, Outside Diameter 2 in, Overall Length 1 1/4 in, Overall Height 1 1/4 in, Overall Width 2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Inside Diameter 1.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Male Plug, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320P)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- CANTEX Box Adapter, 1 In Conduit, PVC, 1-3/16 In L (5133717)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- CANTEX Locknut, 1-1/4 In., PVC (5134203)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- CANTEX Reducer, 2 x 1-1/2 In Conduit, PVC (5142224)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- Cantex Conduit Fittings