Shop All Conduit Fittings
Cantex
Male Adapter, 1-1/4 In Conduit, PVC
Mfr # 5140106
Zoro # G3245462
original price:
$1.89
17% off
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 2 1/8 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5140106
- Zoro # G3245462
- UPC # 088700062047
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Outside Diameter | 2 in |
Details
Description
Threaded Conduit Adapter, Trade Size 1 1/4 in, Outside Diameter 2 in, Overall Length 2 1/8 in, Overall Width 2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- MOORE Signal Isolator/ Other Converter (ECT/4-20MA/4-20MA/12-42DC)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- Cantex Conduit Fittings