Shop All Conduit Fittings
Cantex
Coupling, 1-1/2 In., PVC, 2-1/4 In. L
Mfr # 6141627
Zoro # G1142416
product price: $1.35
/ea
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 2 3/8 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 6141627
- Zoro # G1142416
- UPC # 088700061057
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/8 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Outside Diameter | 2.25 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 1/4 in |
Inside Diameter | 1.94 in |
Details
Description
Conduit Coupling, Trade Size 1 1/2 in, Outside Diameter 2.25 in, Overall Length 2 3/8 in, Overall Width 2 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Orientation Straight, Connection Type Coupling, For Conduit Type PVC, Inside Diameter 1.94 in, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- QUICKCABLE Pvc Solderless Butt Connector Kit (160905-001)
- ABB Replacement for ABB 15005-100 (15005-100 ABB)
- CANTEX Locknut, 1 In., PVC (5134202)
- CANTEX Elbow, 90 Degree, 24" Radius, 2-1/2 In. (5133847)
- CANTEX METER OFFSET PVC 2"" DIA (5133185U)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- CANTEX Coupling, 4 In., PVC, 4-7/16 In. L (6141632)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 3/4In (RB100-75)
- Cantex Conduit Fittings